Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast

PHILIPS ADVANCE| Zoro #: G2388827| Mfr #: ICN-3P32-N

$13.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ballast Dimming Type: No DimmingAmps AC: 0.71 to 0.31Number of F17T8 Lamps: 2 or 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388827 Mfr #: ICN-3P32-N
Ballast Dimming Type: No DimmingAmps AC: 0.71 to 0.31
Number of F17T8 Lamps: 2 or 3Ballast Type: Electronic
Ballast Lamp Type: T8Ballast Start Type: Instant
Ballast Dimming: NoNumber of F25T8 Lamps: 2 or 3
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLength: 9-1/2"
Wiring Type: ParallelBallast Factor: 0.88
Number of F40T8 Lamps: 2Number of F28T8 Lamps: 2 or 3
Number of F32T8 Lamps: 2 or 3Light Output: Normal
Power Factor: Greater than 0.98Min. Starting Temp.: 0 Degrees F
Ballast Family: Centium(TM)Total Harmonic Distortion: Less than 10%
Ballast Max. Number of Lamps: 3Height: 1-3/16"
Ballast Max. Lamp Watts: 32Item: Electronic Ballast
Ballast Voltage: 120/277Width: 1-11/16"
Input Watts: 85Ballast Item: Electronic Ballast
Country of Origin (subject to change): Mexico

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family Centium(TM), Ballast Max. Number of Lamps 3, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.71 to 0.31, Input Watts 85, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.88, Power Factor Greater Than 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-11/16 In.

Reviews