Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

PHILIPS ADVANCE 112 Watts, 4 Lamps, Electronic Ballast

  • Zoro #: G2258243
  • Mfr #: ICN-4P32-N

$13.60

Details
  • Ballast Start Type: Instant
  • Ballast Dimming Type: No Dimming
  • Amps AC: 0.94 to 0.41
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Philips Advance #ICN-4P32-N Specifications

  • Zoro #: G2258243
  • Mfr #: ICN-4P32-N
Ballast Start Type: Instant Ballast Dimming Type: No Dimming
Amps AC: 0.94 to 0.41 Number of F32T8 Lamps: 3 or 4
Min. Starting Temp.: 0 Degrees F Ballast Lamp Type: T8
Wiring Type: Parallel Ballast Dimming: No
Ballast Item: Electronic Ballast Item: Electronic Ballast
Width: 1-11/16" Ballast Max. Number of Lamps: 4
Number of F28T8 Lamps: 3 or 4 Height: 1-3/16"
Ballast Factor: 0.88 Number of F40T8 Lamps: 3
Ballast Type: Electronic Total Harmonic Distortion: Less than 10%
Input Watts: 112 Number of F17T8 Lamps: 3 or 4
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Number of F25T8 Lamps: 3 or 4
Ballast Family: Centium(TM) Ballast Lamp Watts: 32
Light Output: Normal Power Factor: Greater than 0.98
Length: 9-1/2" Country of Origin (subject to change): Mexico

Description

If your fluorescent lights start to flicker or hum, the problem may be related to an electronic ballast issue. Here are some important details for Philips Advance Electronic Ballast. Length: 9-1/2", Ballast Lamp Type: T8.

Reviews of Philips Advance #ICN-4P32-N