PHILIPS ADVANCE 107 Watts, 2 Lamps, Electronic Ballast

PHILIPS ADVANCE| Zoro #: G0738403| Mfr #: IOP-2P59-N

$28.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ballast Dimming Type: No DimmingAmps AC: 0.91 to 0.39Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738403 Mfr #: IOP-2P59-N
Ballast Dimming Type: No DimmingAmps AC: 0.91 to 0.39
Ballast Type: ElectronicBallast Lamp Type: T8
Ballast Max. Lamp Watts: 59Ballast Dimming: No
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLength: 9-1/2"
Ballast Start Type: InstantWiring Type: Parallel
Ballast Factor: 0.87Light Output: Normal
Power Factor: Greater than 0.98Min. Starting Temp.: 32 Degrees F
Ballast Family: Optanium(R) IOPTotal Harmonic Distortion: Less than 10%
Ballast Max. Number of Lamps: 2Height: 1-3/16"
Number of F96T8 Lamps: 1 or 2Number of F72T8 Lamps: 1 or 2
Item: Electronic BallastBallast Voltage: 120/277
Width: 1-11/16"Input Watts: 107
Ballast Item: Electronic BallastCountry of Origin (subject to change): Mexico

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family Optanium(R) IOP, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 32 Degrees F, Amps AC 0.91 to 0.39, Input Watts 107, Ballast Max. Lamp Watts 59, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.87, Power Factor Greater Than 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-11/16 In.

Reviews