PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast

PHILIPS ADVANCE| Zoro #: G0506265| Mfr #: IOP-3PSP32-SC

$44.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 9-1/2"Ballast Voltage: 120/277Number of F32T8U Lamps: 3
Save 15%. Sign up for Z-mail.


Zoro #: G0506265 Mfr #: IOP-3PSP32-SC
Length: 9-1/2"Ballast Voltage: 120/277
Number of F32T8U Lamps: 3Power Factor: Greater than 0.98
Total Harmonic Distortion: Less than 10%Light Output: Normal
Number of F32T8(30W) Lamps: 3Width: 1-11/16"
Ballast Item: Electronic BallastHeight: 1-3/16"
Ballast Family: Optanium(R) IOPInput Watts: 85
Ballast Dimming Type: No DimmingNumber of F17T8 Lamps: 2 or 3
Amps AC: 0.71 to 0.31Number of F30T8 Lamps: 3
Number of F25T8 Lamps: 2 or 3Number of F32T8 Lamps: 2 or 3
Number of F32T8(28W) Lamps: 3Ballast Dimming: No
Wiring Type: ParallelBallast Factor: 0.88
Ballast Type: ElectronicBallast Lamp Type: T8
Number of F28T8 Lamps: 2 or 3Min. Starting Temp.: 0 Degrees F
Ballast Max. Number of Lamps: 3Ballast Max. Lamp Watts: 32
Item: Electronic BallastBallast Start Type: Programmed
Country of Origin (subject to change): Mexico


Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T8, Ballast Family Optanium(R) IOP, Ballast Max. Number of Lamps 3, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.71 to 0.31, Input Watts 85, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.88, Power Factor Greater Than 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-11/16 In.