Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

PHILIPS ADVANCE 110 Watts, 4 Lamps, Electronic Ballast

PHILIPS ADVANCE| Zoro #: G2114226| Mfr #: IOP-4PSP32-SC

$32.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ballast Dimming Type: No DimmingAmps AC: 0.93 to 0.40Number of F17T8 Lamps: 3 or 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114226 Mfr #: IOP-4PSP32-SC
Ballast Dimming Type: No DimmingAmps AC: 0.93 to 0.40
Number of F17T8 Lamps: 3 or 4Ballast Type: Electronic
Ballast Lamp Type: T8Number of F32T8U Lamps: 4
Ballast Start Type: ProgrammedBallast Dimming: No
Number of F25T8 Lamps: 3 or 4Length: 9-1/2"
Wiring Type: ParallelBallast Factor: 0.88
Number of F28T8 Lamps: 3 or 4Number of F32T8 Lamps: 3 or 4
Light Output: NormalPower Factor: Greater than 0.98
Min. Starting Temp.: 0 Degrees FBallast Family: Optanium(R) IOP
Total Harmonic Distortion: Less than 10%Ballast Max. Number of Lamps: 4
Height: 1-3/16"Item: Electronic Ballast
Ballast Max. Lamp Watts: 32Number of F32T8(30W) Lamps: 4
Number of F30T8 Lamps: 4Ballast Voltage: 120/277
Width: 1-11/16"Number of F32T8(28W) Lamps: 4
Input Watts: 110Ballast Item: Electronic Ballast
Country of Origin (subject to change): Mexico

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T8, Ballast Family Optanium(R) IOP, Ballast Max. Number of Lamps 4, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.93 to 0.40, Input Watts 110, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.88, Power Factor Greater Than 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-11/16 In.

Reviews