PHILIPS ADVANCE 25 Watts, 1 Lamps, Electronic Ballast

PHILIPS ADVANCE| Zoro #: G2194787| Mfr #: IOPA-1P32-LW-N

$18.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9-1/2"
Ballast Voltage: 120/277
Number of F32T8U Lamps: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194787 Mfr #: IOPA-1P32-LW-N
Length: 9-1/2"Ballast Voltage: 120/277
Number of F32T8U Lamps: 1Power Factor: Greater than 0.98
Total Harmonic Distortion: Less than 10%Light Output: Low
Number of F32T8(30W) Lamps: 1Width: 1-5/16"
Ballast Item: Electronic BallastHeight: 1"
Ballast Family: Optanium(R) IOPAInput Watts: 25
Ballast Dimming Type: No DimmingNumber of F17T8 Lamps: 1
Amps AC: 0.22 to 0.10Number of F25T8 Lamps: 1
Number of F32T8 Lamps: 1Number of F32T8(28W) Lamps: 1
Ballast Dimming: NoWiring Type: Parallel
Ballast Factor: 0.77Ballast Type: Electronic
Ballast Lamp Type: T8Number of F28T8 Lamps: 1
Min. Starting Temp.: -20 Degrees FBallast Max. Number of Lamps: 1
Ballast Max. Lamp Watts: 32Item: Electronic Ballast
Ballast Start Type: InstantCountry of Origin (subject to change): Mexico

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family Optanium(R) IOPA, Ballast Max. Number of Lamps 1, Ballast Voltage 120/277, Light Output Low, Min. Starting Temp. -20 Degrees F, Amps AC 0.22 to 0.10, Input Watts 25, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.77, Power Factor Greater Than 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In.

Reviews