DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

PHILIPS ADVANCE 28 Watts, 1 Lamps, Electronic Ballast

PHILIPS ADVANCE| Zoro #: G2086192| Mfr #: IOPA-1P32-N

$16.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9-1/2"
Ballast Voltage: 120/277
Number of F32T8U Lamps: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086192 Mfr #: IOPA-1P32-N
Length: 9-1/2"Ballast Voltage: 120/277
Number of F32T8U Lamps: 1Power Factor: Greater than 0.98
Total Harmonic Distortion: Less than 10%Light Output: Normal
Number of F32T8(30W) Lamps: 1Width: 1-5/16"
Ballast Item: Electronic BallastHeight: 1"
Ballast Family: Optanium(R) IOPAInput Watts: 28
Ballast Dimming Type: No DimmingNumber of F17T8 Lamps: 1
Amps AC: 0.25 to 0.11Number of F25T8 Lamps: 1
Number of F32T8 Lamps: 1Number of F32T8(28W) Lamps: 1
Ballast Dimming: NoWiring Type: Parallel
Ballast Factor: 0.87Ballast Type: Electronic
Ballast Lamp Type: T8Number of F28T8 Lamps: 1
Min. Starting Temp.: -20 Degrees FBallast Max. Number of Lamps: 1
Ballast Max. Lamp Watts: 32Item: Electronic Ballast
Ballast Start Type: InstantCountry of Origin (subject to change): Mexico

Description

Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family Optanium(r) IOPA, Number of Lamps 1, Voltage 120/277, Light Output Normal, Min. Starting Temp. -20 Degrees F, Amps AC 0.25 to 0.11, Input Watts 28

Reviews