PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Dual Volt F Can

PHILIPS ADVANCE| Zoro #: G1061767| Mfr #: 72C5181-NP-001

$104.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2-5/8"Operating Amps @ 277V: 0.3Min. Starting Temp.: -20 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061767 Mfr #: 72C5181-NP-001
Height: 2-5/8"Operating Amps @ 277V: 0.3
Min. Starting Temp.: -20 Degrees FBallast Family: HID Magnetic
Ballast Voltage: 120/277Thermal Protection: Yes, Built In Auto Reset
Ballast Type: EnclosedBallast Lamp Type: Metal Halide
Ballast Max. Lamp Watts: 50ANSI Code: M110
Insulation Class: ABallast Item: HID Ballast Dual Volt F Can
Item: HID Ballast Dual Volt F CanLength: 11-3/4"
Hz: 60Ballast Start Type: Pulse
Width: 3-3/16"Operating Amps @ 120V: 0.7
Input Watts: 72Number of Lamps: 1
Country of Origin (subject to change): Mexico

Description

HID Ballast Dual Volt F Can, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 50, ANSI Code M110, Input Watts 72, Ballast Voltage 120/277, Ballast Family HID Magnetic, Ballast Type Enclosed, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 0.7, Operating Amps @ 277V 0.3, Insulation Class A, Thermal Protection Yes, Built In Auto Reset, Length 11-3/4 In., Width 3-3/16 In., Height 2-5/8 In.

Reviews