Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can

PHILIPS ADVANCE| Zoro #: G1661396| Mfr #: 72C5280-NP-001

$189.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2-5/8"Operating Amps @ 277V: 0.4Min. Starting Temp.: -20 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661396 Mfr #: 72C5280-NP-001
Height: 2-5/8"Operating Amps @ 277V: 0.4
Min. Starting Temp.: -20 Degrees FBallast Family: HID Magnetic
Ballast Voltage: 120/277Thermal Protection: Yes, Built In Auto Reset
Ballast Type: EnclosedBallast Lamp Type: Metal Halide
Ballast Max. Lamp Watts: 70ANSI Code: M85
Insulation Class: AItem: HID Ballast Dual Volt F Can
Length: 11-3/4"Hz: 60
Ballast Start Type: PulseWidth: 3-3/16"
Operating Amps @ 120V: 0.9Input Watts: 94
Number of Lamps: 1Ballast Item: HID Ballast Dual Volt F Can
Country of Origin (subject to change): Mexico

Description

HID Ballast Dual Volt F Can, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 70, ANSI Code M85, Input Watts 94, Ballast Voltage 120/277, Ballast Family HID Magnetic, Ballast Type Enclosed, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 0.9, Operating Amps @ 277V 0.4, Insulation Class A, Thermal Protection Yes, Built In Auto Reset, Length 11-3/4 In., Width 3-3/16 In., Height 2-5/8 In.

Reviews