BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can

PHILIPS ADVANCE| Zoro #: G1129335| Mfr #: 72C5282-NP-001

$74.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2-5/8"Operating Amps @ 277V: 0.4Min. Starting Temp.: -20 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129335 Mfr #: 72C5282-NP-001
Height: 2-5/8"Operating Amps @ 277V: 0.4
Min. Starting Temp.: -20 Degrees FBallast Family: HID Magnetic
Ballast Voltage: 120/277Thermal Protection: Yes, Built In Auto Reset
Ballast Type: EnclosedBallast Lamp Type: Metal Halide
Footnotes: 3Ballast Max. Lamp Watts: 70
ANSI Code: M98Insulation Class: A
Number of Lamps: 1Item: HID Ballast Dual Volt F Can
Length: 11-3/4"Hz: 60
Ballast Start Type: PulseWidth: 3-3/16"
Operating Amps @ 120V: 0.9Input Watts: 94
Ballast Item: HID Ballast Dual Volt F CanCountry of Origin (subject to change): Mexico

Description

HID Ballast Dual Volt F Can, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 70, ANSI Code M98, Input Watts 94, Ballast Voltage 120/277, Ballast Family HID Magnetic, Ballast Type Enclosed, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 0.9, Operating Amps @ 277V 0.4, Insulation Class A, Thermal Protection Yes, Built In Auto Reset, Length 11-3/4 In., Width 3-3/16 In., Height 2-5/8 In.

Reviews