BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Dual Volt F Can

PHILIPS ADVANCE| Zoro #: G0381157| Mfr #: 72C5782-NP-001

$141.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2-5/8"Operating Amps @ 277V: 1.1Min. Starting Temp.: -20 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381157 Mfr #: 72C5782-NP-001
Height: 2-5/8"Operating Amps @ 277V: 1.1
Min. Starting Temp.: -20 Degrees FBallast Family: HID Magnetic
Ballast Voltage: 120/277Thermal Protection: Yes, Built In Auto Reset
Ballast Type: EnclosedBallast Lamp Type: Metal Halide
Footnotes: 3Ballast Max. Lamp Watts: 250
ANSI Code: M58Insulation Class: A
Number of Lamps: 1Item: HID Ballast Dual Volt F Can
Length: 16-7/10"Hz: 60
Ballast Start Type: ProbeWidth: 3-3/16"
Operating Amps @ 120V: 2.6Input Watts: 290
Ballast Item: HID Ballast Dual Volt F CanCountry of Origin (subject to change): Mexico

Description

HID Ballast Dual Volt F Can, Ballast Lamp Type Metal Halide, Ballast Start Type Probe, Ballast Max. Lamp Watts 250, ANSI Code M58, Input Watts 290, Ballast Voltage 120/277, Ballast Family HID Magnetic, Ballast Type Enclosed, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 2.6, Operating Amps @ 277V 1.1, Insulation Class A, Thermal Protection Yes, Built In Auto Reset, Length 16-7/10 In., Width 3-3/16 In., Height 2-5/8 In.

Reviews