PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit

PHILIPS ADVANCE| Zoro #: G2318793| Mfr #: 71A8192-001DC

$93.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Code: S55
Length: 3-15/16"
Figure Number: A25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318793 Mfr #: 71A8192-001DC
ANSI Code: S55Length: 3-15/16"
Figure Number: A25Dimension A: 2-3/5"
Ballast Voltage: 120/208/240/277Includes: Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware
Width: 3-13/16"Hz: 60
Height: 2-7/8"Ballast Family: HID Magnetic
Dimension B: 3-13/16"Input Watts: 188
Operating Amps @ 120V: 1.7Insulation Class: H
Operating Amps @ 208V: 1Ballast Max. Lamp Watts: 150
Min. Starting Temp.: -40 Degrees FFootnotes: 6/7/9
Operating Amps @ 240V: 0.8Ballast Item: HID Ballast Kit
Ballast Type: Core and CoilBallast Lamp Type: High Pressure Sodium
Item: HID Ballast KitNumber of Lamps: 1
Operating Amps @ 277V: 0.7Ballast Start Type: Pulse
Country of Origin (subject to change): Mexico

Description

HID Ballast Kit, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Pulse, Ballast Max. Lamp Watts 150, ANSI Code S55, Input Watts 188, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -40 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 1.7, Operating Amps @ 208V 1, Operating Amps @ 240V 0.8, Operating Amps @ 277V 0.7, Insulation Class H, Length 3-15/16 In., Width 3-13/16 In., Height 2-7/8 In.

Reviews