KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit

PHILIPS ADVANCE| Zoro #: G1245063| Mfr #: 71A7891-001D

$99.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ballast Family: HID Magnetic
Includes: Capacitor, Core, Coil, Mounting Bracket, Hardware
Height: 2-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245063 Mfr #: 71A7891-001D
Ballast Family: HID MagneticIncludes: Capacitor, Core, Coil, Mounting Bracket, Hardware
Height: 2-15/16"Ballast Start Type: Pulse
Length: 3-15/16"Input Watts: 66
ANSI Code: S68Figure Number: A25
Number of Lamps: 1Operating Amps @ 277V: 0.26
Operating Amps @ 208V: 0.35Operating Amps @ 120V: 0.61
Dimension A: 1"Dimension B: 2-1/5"
Ballast Max. Lamp Watts: 50Width: 2-3/16"
Footnotes: 6Hz: 60
Operating Amps @ 240V: 0.31Ballast Voltage: 120/208/240/277
Insulation Class: AlturaBallast Lamp Type: High Pressure Sodium
Ballast Type: Core and CoilBallast Item: HID Ballast Kit
Thermal Protection: NoMin. Starting Temp.: -20 Degrees F
Country of Origin (subject to change): Mexico

Description

HID Ballast Kit, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Pulse, Ballast Max. Lamp Watts 50, ANSI Code S68, Input Watts 66, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 0.61, Operating Amps @ 208V 0.35, Operating Amps @ 240V 0.31, Operating Amps @ 277V 0.26, Insulation Class Altura, Thermal Protection No, Length 3-15/16 In., Width 2-3/16 In.

Reviews