PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast W, eatherproof

PHILIPS ADVANCE |Zoro #: G0988057|Mfr #: 79W8443-001

$630.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0988057 Mfr #: 79W8443-001
Number of Lamps: 1Hz: 60
Lamp Watts: 400Ballast Family: HID Magnetic
Insulation Class: HThermal Protection: No
Height: 11-1/3"Item: HID Ballast Weatherproof
Lamp Type: High Pressure SodiumLamp Watts: 400
Input Voltage: 480ANSI Code: S51
Input Watts: 464Min. Starting Temp.: -40 Degrees F
Width: 6-3/8"Ballast Type: Enclosed
Operating Amps @ 480V: 1Country of Origin (subject to change): Mexico

Product Description

HID Ballast Weatherproof, Lamp Type High Pressure Sodium, Lamp Watts 400, ANSI Code S51, Input Watts 464, Input Voltage 480, Ballast Type Enclosed, Ballast Family HID Magnetic, Number of Lamps 1, -40 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 480V 1, Insulation Class H, Thermal Protection No, Width 6-3/8 In., Height 11-1/3 In.

Product Reviews

Save 15% when you sign up for Z-mail.