PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast

PHILIPS ADVANCE| Zoro #: G2106255| Mfr #: IMH-100-D-LF

$93.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Protection: yesBallast Type: ElectronicBallast Lamp Type: Metal Halide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106255 Mfr #: IMH-100-D-LF
Thermal Protection: yesBallast Type: Electronic
Ballast Lamp Type: Metal HalideIncludes: Side Exit Leads and Mounting Feet
Ballast Start Type: PulseFootnotes: 4
Length: 5"Operating Amps @ 120V: 0.92
Figure Number: DOperating Amps @ 277V: 0.4
Min. Starting Temp.: -20 Degrees C/-4 Degrees FBallast Family: e-Vision(TM)
Ballast Voltage: 120/277Height: 1-1/2"
Ballast Max. Lamp Watts: 100ANSI Code: C90/C191
Number of Lamps: 1Item: HID Ballast
Hz: 60Width: 3"
Input Watts: 110Ballast Item: HID Ballast
Country of Origin (subject to change): Mexico

Description

HID Ballast, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 100, ANSI Code C90/C191, Input Watts 110, Ballast Voltage 120/277, Ballast Family e-Vision(TM), Ballast Type Electronic, Number of Lamps 1, -20 Degrees C/-4 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 0.92, Operating Amps @ 277V 0.4, Thermal Protection Yes, Length 5 In., Width 3 In., Height 1-1/2 In., Includes Side Exit Leads and Mounting Feet

Reviews