PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast

PHILIPS ADVANCE| Zoro #: G0805594| Mfr #: IMH-70-D-LF

$193.50 /ea

This item ships free. Details.Standard ground shipping.
ANSI Code: C98/C139Width: 3"Figure Number: D
Save 15%. Sign up for Z-mail.


Zoro #: G0805594 Mfr #: IMH-70-D-LF
ANSI Code: C98/C139Width: 3"
Figure Number: DBallast Voltage: 120/277
Includes: Side Exit Leads and Mounting FeetThermal Protection: yes
Hz: 60Ballast Family: e-Vision(TM)
Input Watts: 80Height: 1-1/2"
Operating Amps @ 120V: 0.67Ballast Type: Electronic
Min. Starting Temp.: -20 Degrees C/-4 Degrees FFootnotes: 4
Ballast Item: HID BallastBallast Lamp Type: Metal Halide
Length: 5"Ballast Max. Lamp Watts: 70
Item: HID BallastNumber of Lamps: 1
Operating Amps @ 277V: 0.29Ballast Start Type: Pulse
Country of Origin (subject to change): Mexico


HID Ballast, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 70, ANSI Code M98/M139/M143, Input Watts 80, Ballast Voltage 120/277, Ballast Family e-Vision(TM), Ballast Type Electronic, Number of Lamps 1, -20 Degrees C/-4 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 0.67, Operating Amps @ 277V 0.29, Thermal Protection Yes, Length 5 In., Width 3 In., Height 1-1/2 In., Includes Side Exit Leads and Mounting Feet