KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit

PHILIPS ADVANCE| Zoro #: G1443452| Mfr #: 71A5390-001D

$51.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-13/16"
Operating Amps @ 277V: 0.5
Insulation Class: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443452 Mfr #: 71A5390-001D
Width: 2-13/16"Operating Amps @ 277V: 0.5
Insulation Class: HNumber of Lamps: 1
ANSI Code: M90/M140Ballast Max. Lamp Watts: 100
Operating Amps @ 120V: 1.2Ballast Item: HID Ballast Kit
Item: HID Ballast KitBallast Voltage: 120/208/240/277
Dimension A: 1-1/2"Dimension B: 3-1/16"
Ballast Lamp Type: Metal HalideFootnotes: 6
Ballast Start Type: PulseBallast Family: HID Magnetic
Ballast Type: Core and CoilIncludes: Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware
Input Watts: 129Length: 3-15/16"
Hz: 60Min. Starting Temp.: -20 Degrees F
Operating Amps @ 208V: 0.7Operating Amps @ 240V: 0.6
Height: 2-7/8"Figure Number: H1
Country of Origin (subject to change): Mexico

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 100, ANSI Code M90/M140, Input Watts 129, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 1.2, Operating Amps @ 208V 0.7, Operating Amps @ 240V 0.6, Operating Amps @ 277V 0.5, Insulation Class H, Length 3-15/16 In., Width 2-13/16 In., Height 2-7/8 In.

Reviews