PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit

PHILIPS ADVANCE| Zoro #: G2461024| Mfr #: 71A65F3-001

$277.39 /ea

This item ships free. Details.Standard ground shipping.
Height: 4-1/4"Dimension B: 4-1/2"Ballast Item: HID Ballast Kit
Save 15%. Sign up for Z-mail.


Zoro #: G2461024 Mfr #: 71A65F3-001
Height: 4-1/4"Dimension B: 4-1/2"
Ballast Item: HID Ballast KitOperating Amps @ 480V: 2.35
ANSI Code: M141Ballast Type: Core and Coil
Hz: 60Input Watts: 1075
Thermal Protection: NoInsulation Class: H/N
Item: HID Ballast KitBallast Voltage: 120/347/480
Dimension A: 2-13/16"Min. Starting Temp.: -30 Degrees F
Ballast Family: HID MagneticLength: 6"
Number of Lamps: 1Ballast Max. Lamp Watts: 1000
Width: 4-1/2"Includes: Capacitor, Core, Coil, Mounting Bracket, Hardware
Ballast Lamp Type: Metal HalideBallast Start Type: Pulse
Country of Origin (subject to change): Mexico


HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 1000, ANSI Code M141, Input Watts 1075, Ballast Voltage 120/347/480, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -30 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 480V 2.35, Insulation Class H/N, Thermal Protection No, Length 6 In., Width 4-1/2 In., Height 4-1/4 In., Includes Capacitor, Core, Coil, Mounting Bracket, Hardware