KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PHILIPS ADVANCE 200 W, 1 Lamp HID Ballast Kit

PHILIPS ADVANCE| Zoro #: G1799813| Mfr #: 71A5692-001D

$132.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ballast Family: HID Magnetic
Includes: Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware
Height: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799813 Mfr #: 71A5692-001D
Ballast Family: HID MagneticIncludes: Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware
Height: 2-7/8"Ballast Start Type: Pulse
Length: 3-15/16"Input Watts: 232
Ballast Type: Core and CoilFigure Number: A25
Number of Lamps: 1Operating Amps @ 277V: 0.9
Operating Amps @ 208V: 1.2Operating Amps @ 120V: 2
Dimension A: 2-1/2"Dimension B: 3-3/5"
Ballast Max. Lamp Watts: 200Width: 3-5/8"
Footnotes: 6Hz: 60
Operating Amps @ 240V: 1Ballast Voltage: 120/208/240/277
Insulation Class: HBallast Lamp Type: Metal Halide
ANSI Code: M136Ballast Item: HID Ballast Kit
Min. Starting Temp.: -20 Degrees FCountry of Origin (subject to change): Mexico

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 200, ANSI Code M136, Input Watts 232, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 2, Operating Amps @ 208V 1.2, Operating Amps @ 240V 1, Operating Amps @ 277V 0.9, Insulation Class H, Length 3-15/16 In., Width 3-5/8 In., Height 2-7/8 In.

Reviews