KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit

PHILIPS ADVANCE| Zoro #: G2081466| Mfr #: 71A5792-001D

$88.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3-1/8"
Operating Amps @ 277V: 1.1
Insulation Class: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081466 Mfr #: 71A5792-001D
Width: 3-1/8"Operating Amps @ 277V: 1.1
Insulation Class: HNumber of Lamps: 1
ANSI Code: M138/M153Ballast Max. Lamp Watts: 250
Operating Amps @ 120V: 2.5Ballast Item: HID Ballast Kit
Item: HID Ballast KitBallast Voltage: 120/208/240/277
Dimension A: 1-1/2"Dimension B: 3-1/9"
Ballast Lamp Type: Metal HalideFootnotes: 6
Ballast Start Type: PulseBallast Family: HID Magnetic
Ballast Type: Core and CoilIncludes: Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware
Input Watts: 291Length: 4-3/4"
Hz: 60Min. Starting Temp.: -20 Degrees F
Operating Amps @ 208V: 1.4Operating Amps @ 240V: 1.3
Height: 4-7/16"Figure Number: A26
Country of Origin (subject to change): Mexico

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 250, ANSI Code M138/M153, Input Watts 291, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 2.5, Operating Amps @ 208V 1.4, Operating Amps @ 240V 1.3, Operating Amps @ 277V 1.1, Insulation Class H, Length 4-3/4 In., Width 3-1/8 In., Height 4-7/16 In.

Reviews