BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

PHILIPS ADVANCE 35/39 W, 1 Lamp HID Ballast Kit

PHILIPS ADVANCE| Zoro #: G2142402| Mfr #: 71A5081-001D

$105.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ballast Family: HID Magnetic
Includes: Capacitor, Core, Coil, Mounting Bracket, Hardware
Height: 2-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142402 Mfr #: 71A5081-001D
Ballast Family: HID MagneticIncludes: Capacitor, Core, Coil, Mounting Bracket, Hardware
Height: 2-15/16"Ballast Start Type: Pulse
Length: 3-15/16"Input Watts: 56
ANSI Code: M130Figure Number: A25
Number of Lamps: 1Operating Amps @ 277V: 0.2
Operating Amps @ 120V: 0.45Dimension A: 4/5"
Dimension B: 2-7/64"Ballast Max. Lamp Watts: 39
Width: 2-1/16"Hz: 60
Ballast Voltage: 120/277Insulation Class: H
Ballast Lamp Type: Metal HalideBallast Type: Core and Coil
Ballast Item: HID Ballast KitThermal Protection: No
Min. Starting Temp.: -20 Degrees FCountry of Origin (subject to change): Mexico

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 39, ANSI Code M130, Input Watts 56, Ballast Voltage 120/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 0.45, Operating Amps @ 277V 0.2, Insulation Class H, Thermal Protection No, Length 3-15/16 In., Width 2-1/16 In., Height 2-15/16 In., Includes Capacitor, Core, Coil, Mounting Bracket, Hardware

Reviews