SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit

PHILIPS ADVANCE| Zoro #: G2235834| Mfr #: 71A6092-001D

$80.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension A: 2-1/8"Ballast Type: Core and CoilBallast Lamp Type: Metal Halide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235834 Mfr #: 71A6092-001D
Dimension A: 2-1/8"Ballast Type: Core and Coil
Ballast Lamp Type: Metal HalideIncludes: Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware
Ballast Start Type: PulseFootnotes: 6,3
Length: 4-3/4"Insulation Class: H
Operating Amps @ 120V: 3.8Operating Amps @ 208V: 2.2
Figure Number: A26Operating Amps @ 240V: 1.9
Operating Amps @ 277V: 1.7Min. Starting Temp.: -20 Degrees F
Ballast Family: HID MagneticBallast Voltage: 120/208/240/277
Height: 4-7/16"Ballast Max. Lamp Watts: 400
ANSI Code: M135/M155Dimension B: 4-1/8"
Item: HID Ballast KitHz: 60
Width: 3-11/16"Input Watts: 452
Number of Lamps: 1Ballast Item: HID Ballast Kit
Country of Origin (subject to change): Mexico

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 400, ANSI Code M135/M155, Input Watts 452, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 3.8, Operating Amps @ 208V 2.2, Operating Amps @ 240V 1.9, Operating Amps @ 277V 1.7, Insulation Class H, Length 4-3/4 In., Width 3-11/16 In., Height 4-7/16 In.

Reviews