KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit

PHILIPS ADVANCE| Zoro #: G1272731| Mfr #: 71A5181-001D

$63.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Operating Amps @ 277V: 0.25
Insulation Class: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272731 Mfr #: 71A5181-001D
Width: 2-1/4"Operating Amps @ 277V: 0.25
Insulation Class: HNumber of Lamps: 1
ANSI Code: M110Ballast Max. Lamp Watts: 50
Operating Amps @ 120V: 0.58Ballast Item: HID Ballast Kit
Item: HID Ballast KitBallast Voltage: 120/277
Dimension A: 1-1/8"Dimension B: 2-1/4"
Ballast Lamp Type: Metal HalideFootnotes: 6
Ballast Start Type: PulseBallast Family: HID Magnetic
Ballast Type: Core and CoilIncludes: Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware
Thermal Protection: NoInput Watts: 67
Length: 3-15/16"Hz: 60
Min. Starting Temp.: -20 Degrees FHeight: 2-13/16"
Figure Number: A25Country of Origin (subject to change): Mexico

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 50, ANSI Code M110, Input Watts 67, Ballast Voltage 120/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 0.58, Operating Amps @ 277V 0.25, Insulation Class H, Thermal Protection No, Length 3-15/16 In., Width 2-1/4 In., Height 2-13/16 In.

Reviews