PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit

PHILIPS ADVANCE| Zoro #: G1999697| Mfr #: 71A5191-001D

$70.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Operating Amps @ 277V: 0.25
Insulation Class: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999697 Mfr #: 71A5191-001D
Width: 2-1/4"Operating Amps @ 277V: 0.25
Insulation Class: HNumber of Lamps: 1
ANSI Code: M110Ballast Max. Lamp Watts: 50
Operating Amps @ 120V: 0.58Ballast Item: HID Ballast Kit
Item: HID Ballast KitBallast Voltage: 120/208/240/277
Dimension A: 1-3/16"Dimension B: 2-15/64"
Ballast Lamp Type: Metal HalideBallast Start Type: Pulse
Ballast Family: HID MagneticBallast Type: Core and Coil
Includes: Capacitor, Core, Coil, Mounting Bracket, HardwareThermal Protection: No
Input Watts: 67Length: 3-15/16"
Hz: 60Min. Starting Temp.: -20 Degrees F
Operating Amps @ 208V: 0.33Operating Amps @ 240V: 0.29
Height: 2-15/16"Figure Number: A25
Country of Origin (subject to change): Mexico

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 50, ANSI Code M110, Input Watts 67, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 0.58, Operating Amps @ 208V 0.33, Operating Amps @ 240V 0.29, Operating Amps @ 277V 0.25, Insulation Class H, Thermal Protection No, Length 3-15/16 In., Width 2-1/4 In., Height 2-15/16 In.

Reviews