KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PHILIPS ADVANCE 750 W, 1 Lamp HID Ballast Kit

PHILIPS ADVANCE| Zoro #: G2206626| Mfr #: 71A64F2-001D

$304.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ballast Family: HID Magnetic
Includes: Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware
Height: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206626 Mfr #: 71A64F2-001D
Ballast Family: HID MagneticIncludes: Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware
Height: 4-1/4"Ballast Start Type: Pulse
Length: 6"Input Watts: 818
ANSI Code: M149Figure Number: A29
Number of Lamps: 1Operating Amps @ 277V: 3
Dimension A: 2-2/7"Dimension B: 4-1/4"
Ballast Max. Lamp Watts: 750Width: 2-5/16"
Footnotes: 6Hz: 60
Ballast Voltage: 277/347/480Operating Amps @ 480V: 1.7
Insulation Class: HBallast Lamp Type: Metal Halide
Ballast Type: Core and CoilBallast Item: HID Ballast Kit
Thermal Protection: NoMin. Starting Temp.: -20 Degrees F
Country of Origin (subject to change): Mexico

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 750, ANSI Code M149, Input Watts 818, Ballast Voltage 277/347/480, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 277V 3, Operating Amps @ 480V 1.7, Insulation Class H, Thermal Protection No, Length 6 In., Width 2-5/16 In., Height 4-1/4 In., Includes Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware

Reviews