BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast

PHILIPS ADVANCE| Zoro #: G1133851| Mfr #: IMH-100-B-LF

$243.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Min. Starting Temp.: -20 Degrees C/-4 Degrees FBallast Lamp Type: Metal Halide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133851 Mfr #: IMH-100-B-LF
Hz: 60Min. Starting Temp.: -20 Degrees C/-4 Degrees F
Ballast Lamp Type: Metal HalideIncludes: Side Exit Leads and Mounting Feet
Ballast Start Type: PulseWidth: 3-19/32"
Ballast Max. Lamp Watts: 100Ballast Type: Electronic
Height: 1-1/2"Input Watts: 110/109
Figure Number: A/BThermal Protection: yes
Operating Amps @ 120V: 0.92Item: HID Ballast
Length: 5-1/2"ANSI Code: C90/C191
Operating Amps @ 277V: 0.4Ballast Family: e-Vision(TM)
Footnotes: 4Number of Lamps: 1
Ballast Voltage: 120/277Ballast Item: HID Ballast
Country of Origin (subject to change): Mexico

Description

HID Ballast, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 100, ANSI Code C90/C191, Input Watts 110/109, Ballast Voltage 120/277, Ballast Family e-Vision(TM), Ballast Type Electronic, Number of Lamps 1, -20 Degrees C/-4 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 0.92, Operating Amps @ 277V 0.4, Thermal Protection Yes, Length 5-1/2 In., Width 3-19/32 In., Height 1-1/2 In., Includes Side Exit Leads and Mounting Feet

Reviews