Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Dual Volt F Can

  • Zoro #: G0243546
  • Mfr #: 72C8084-NP-001
$78.25
  • Ballast Lamp Type: High Pressure Sodium
  • Item: HID Ballast
  • Length: 12 in
See full product details
This item ships free.

Philips Advance #72C8084-NP-001 Specifications

  • Zoro #: G0243546
  • Mfr #: 72C8084-NP-001
Ballast Lamp Type: High Pressure Sodium Item: HID Ballast
Length: 12 in Input Watts: 125W
Hz: 60 Height: 3 7/8 in
Min. Starting Temp.: -40 Degrees F Footnotes: 3
Operating Amps @ 120V: 1.1 A ANSI Code: S54
Ballast Voltage: 120/277 Ballast Lamp Watts: 100
Ballast Start Type: Pulse Operating Amps @ 277V: 0.5 A
Ballast Item: HID Ballast Dual Volt F Can Ballast Family: HID Magnetic
Thermal Protection: Class P Width: 2 5/8 in
Ballast Max. Lamp Watts: 100 Insulation Class: A
Number of Lamps: 1 Ballast Type: Magnetic
Includes: Capacitor, Ignitor For Use With: High Pressure Sodium HID Bulbs
Fixture Ballast Type: Enclosed Ballast Bulb Type: High Pressure Sodium
Min. Bulb Watts: 100 W Brand and Series: Advance
Starter Required: No Standards: CSA Certificate, UL Certificate, RoHS Compliant
Housing Material: Steel Max. Bulb Watts: 100 W
Input Voltage: 120/277V AC Frequency: 60Hz
Number of Bulbs Supported: 1 Ballast Factor: 1
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Advance, Magnetic, HID Ballast, Ballast Start Type Pulse, ANSI Code S54, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 100 W, Input Voltage 120/277V AC, Input Watts 125W, -40 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60Hz

Reviews of Philips Advance #72C8084-NP-001