Advance
190/194 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # ICN-2S110-SC
Zoro # G2965225
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T12HO
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Rapid
Explore More Products
- ADVANCE Centium Series ICN2S40N Electronic Ballast, 120277 V, 72 W, 2Lamp ICN2S40N35I
- ADVANCE 117 to 120 Watts, 2 Lamps, Electronic Ballast ICN-2S54-T
- ADVANCE 47 to 188 Watts, 1 or 2 Lamps, Electronic Ballast ICN-2S86-SC
- ADVANCE Core And Coil 175W 480V-Ac Ballast 71A3042-001D
- ADVANCE PHILIPS ADVANCE 28 Watts, 1 Lamps, Electronic Ballast IOPA-1P32-N
- ADVANCE PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast IOP-4PSP32-LW-SC
- ADVANCE PHILIPS ADVANCE 38 to 39 Watts, 1 Lamps, Electronic Ballast IOPA-1P32-HL-N
- ADVANCE Rapid Start 87112W 120VAc Ballast RS-110-TP
- ADVANCE PHILIPS ADVANCE 26 Watts, 1 Lamps, HID Ballast RMH-20-K-LF
- ADVANCE PHILIPS ADVANCE 110 Watts, 4 Lamps, Electronic Ballast IOP-4PSP32-SC
- CURRENT GE LIGHTING 41 to 60 Watts, 2 Lamps, Electronic Ballast GE-228-MV-PS-N-MC
- Advance Electronic Ballasts