SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil-Filled HID Capacitor, 10 uF, 400V, Oval

PHILIPS ADVANCE| Zoro #: G0343716| Mfr #: MD1000-100

$44.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
MFD Rating: 10Capacitor Lamp Type: Metal HalideIncludes: Appropriate Leads and/or Resistors Where Required
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343716 Mfr #: MD1000-100
MFD Rating: 10Capacitor Lamp Type: Metal Halide
Includes: Appropriate Leads and/or Resistors Where RequiredStandards: CSA, UL
Temp. Range: 90 Degrees CTerminals: 1/4" Quick Disconnect
Height: 2-3/4"Diameter: 1-1/2"
Capacitor Item: Oil-Filled HID CapacitorShape: Oval
Item: Oil-Filled HID CapacitorCapacitor Voltage: 400VAC
Country of Origin (subject to change): United States

Description

Oil-Filled HID Capacitor, Capacitor Lamp Type Metal Halide, 10 MFD Rating, Capacitor Voltage 400VAC, Diameter 1-1/2 In., Height 2-3/4 In., Shape Oval, Terminals 1/4 In. Quick Disconnect, Temp. Range 90 Degrees C, Standards CSA, UL, Includes Appropriate Leads and/or Resistors Where Required

Reviews