KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil-Filled HID Capacitor, 21 uF, 525V, Oval

PHILIPS ADVANCE| Zoro #: G1693325| Mfr #: MD2100-030

$48.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
MFD Rating: 21
Item: Oil-Filled HID Capacitor
Height: 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693325 Mfr #: MD2100-030
MFD Rating: 21Item: Oil-Filled HID Capacitor
Height: 3-7/8"Standards: CSA, UL
Capacitor Item: Oil-Filled HID CapacitorFor Use With: 875W PS SCWA
Temp. Range: 90 Degrees CIncludes: Appropriate Leads and/or Resistors Where Required
Capacitor Voltage: 525VACTerminals: 1/4" Quick Disconnect
Capacitor Lamp Type: Metal HalideShape: Oval
Diameter: 1-3/4"Country of Origin (subject to change): United States

Description

Oil-Filled HID Capacitor, Capacitor Lamp Type Metal Halide, 21 MFD Rating, Capacitor Voltage 525VAC, For Use With 875W PS SCWA, Diameter 1-3/4 In., Height 3-7/8 In., Shape Oval, Terminals 1/4 In. Quick Disconnect, Temp. Range 90 Degrees C, Standards CSA, UL, Includes Appropriate Leads and/or Resistors Where Required

Reviews