Philips

Ballast ByPass LED Replacement, 16.9 W

Philips Ballast ByPass LED Replacement, 16.9 W 16.9T8/MAS/48-840/MF24/P 10/1
Hover or click to zoom Tap to zoom
$13.96
  • Bulb Base Type: Medium Bi-Pin (G13)
  • Bulb Housing: Glass
  • Bulb Shape: T8
  • Dimmable: No
  • Voltage: 120 to 277 V
  • Watts: 16.9 W
  • Light Technology: LED
  • Lumens: 2500 lm
See full product details
Orders over $75 ship free.

Total: $13.96

Philips #16.9T8/MAS/48-840/MF24/P 10/1 Specifications

  • Bulb Base Type: Medium Bi-Pin (G13)
  • Bulb Housing: Glass
  • Bulb Shape: T8
  • Dimmable: No
  • Voltage: 120 to 277 V
  • Watts: 16.9 W
  • Light Technology: LED
  • Lumens: 2500 lm
  • Light Color: Cool White
  • Bulb Minimum Starting Temperature: -20 Degrees C
  • Lighting Certification: DesignLights Consortium (DLC)
  • Bulb Finish: Frosted
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Bulb Power Source: Direct Wired
  • Wattage Equivalency: 32 W/28 W/32 W LFL
  • Standards: DLC, NSF, UL Listed
  • Rough Service: No
  • Bulb Designation: LED/T8/16.9W/4000K
  • Bulb Primary Application: General Purpose; Retrofit
  • Indoor/Outdoor Usage: Indoor/Semi-Protected Outdoor
  • Dimming Method: Continuous Dimming
  • Bulb Manufacturers Warranty Length: 5 yr
  • Overall Length: 47 3/4 in
  • Bulb Operating Temp. Range: -20 Degrees to 45 Degrees C
  • Item: Ballast ByPass LED Replacement
  • For Enclosed Fixtures: Yes
  • Color Tuning: No
  • Color Rendering Index: 80
  • Lamp Wiring: Double-end
  • Color Temperature: 4,000 K
  • Shatter-Resistant: No
  • Dimming Type: Forward Phase
  • Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
  • Bulb UL Type: Type B
  • Series: MainsFit
  • Bulb Dia.: 1 in
  • Rated Life: 50,000 hr
  • Compliance Type: Not Applicable
  • Nominal Length: 4 ft
  • Bulb Start Type: Line Voltage
  • Energy Star Compliant: No
  • Country of Origin (subject to change): China

Description

Ballast ByPass LED Replacement, Bulb UL Type Type B, Nominal Length 4 ft, 47 3/4 in Overall Length, T8 Bulb Shape, Medium Bi-Pin (G13) Bulb Base Type, 4000K, LED, Watts 16.9 W, Wattage Equivalency 32 W/28 W/32 W LFL, Light Color Cool White, 2500 lm, 120 to 277 V AC, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Rated Life 50,000 hr, Bulb Power Source Direct Wired, Bulb Primary Application General Purpose; Retrofit, 1 in Bulb Dia., Rough Service No, Dimmable No

Reviews of Philips #16.9T8/MAS/48-840/MF24/P 10/1