Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
55 W, 1325 lm Linear Fluorescent Emergency Ballast
  • Zoro #: G0395136
  • Mfr #: LP600STU
$358.99
  • Number of Lamps Supported: 1
  • Voltage - Emergency Lighting and Exit Signs: 120/277
  • Lamp Type: T5, T8
See full product details
This item ships free.

Philips-Bodine #LP600STU Specifications

  • Zoro #: G0395136
  • Mfr #: LP600STU
Number of Lamps Supported: 1 Voltage - Emergency Lighting and Exit Signs: 120/277
Lamp Type: T5, T8 Housing Material: Steel
Emergency Illumination Time - Emergency Lighting and Exit Signs: 90 min. Battery Type: Nickel Cadmium
Lamp Type - Fluorescent Lighting Battery Backup Systems: 4-Pin Long Compact, T5, T5HO, T8, T8HO Length: 21-1/2"
Input Voltage: 120/277 Width: 1-3/16"
Length - Emergency Lighting and Exit Signs: 21-1/2" Initial Lumens: 1325
Lamp Watts - Emergency Lighting and Exit Signs: 14 to 55 Item: Linear Fluorescent Emergency Ballast
Item - Emergency Lighting and Exit Signs: Fluorescent Emergency Ballast Initial Lumens - Emergency Lighting and Exit Signs: 600 to 1325
Lamp Length Supported: 2 ft. to 5 ft. Emergency Illumination Time: 90 min.
Standards: cULus Listed Height: 1-3/16"
Lamp Watts: 55 Number of Bulbs Supported: 1
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Linear Fluorescent Emergency Ballast, Lamp Watts - Emergency Lighting and Exit Signs 14 to 55, 4-Pin Long Compact, T5, T5HO, T8, T8HO, Initial Lumens - Emergency Lighting and Exit Signs 600 to 1325, Housing Material Steel, Length - Emergency Lighting and Exit Signs 21-1/2 In., Width 1-3/16 In., Height 1-3/16 In., Voltage - Emergency Lighting and Exit Signs 120/277, Number of Bulbs Supported 1, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.

Reviews of Philips-Bodine #LP600STU