Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PHILIPS CHLORIDE Cast Aluminum/ LED Exit Sign

  • Zoro #: G0046965
  • Mfr #: 60MLA3RW

$239.19

  • Operating Temp. Range: -40 Degrees to 113 Degrees F
  • Item - Emergency Lighting and Exit Signs: Exit Sign
  • Depth: 2-27/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Philips Chloride #60MLA3RW Specifications

  • Zoro #: G0046965
  • Mfr #: 60MLA3RW
Operating Temp. Range: -40 Degrees to 113 Degrees F Item - Emergency Lighting and Exit Signs: Exit Sign
Depth: 2-27/64" Item: Exit Sign
Standards: UL Listed to Standard 924, UL Listed Damp and Wet Location Listed -40 Degrees F (-40 Degrees C) to 113 Degrees F (45 Degrees C), NFPA 101 (Life Safety Code), NFPA 70 (National Electric Code), BOCA, OSHA and IBC Illumination Standards, NEMA Premium Certified, Meets ADA Specifications for Wall Mounted Lighting Fixtures, LEC 61951-1 Life Testing (Batteries), Certified to the California Energy Commission in Accordance with California Law Housing Color - Emergency Lighting and Exit Signs: White
Lighting Technology: LED Letter Color: Red
Housing Color: White Housing Material - Emergency Lighting and Exit Signs: Aluminum/Plastic
Lamp Type: Led Fixture Wattage: 3.8
Housing Material: Cast Aluminum/Polycarbonate Lamp Head Light Source - Emergency Lighting and Exit Signs: No Heads
Voltage - Emergency Lighting and Exit Signs: 120/277 Directional Indicators - Emergency Lighting and Exit Signs: Universal Field Selectable Chevrons
Height: 8-27/32" Number of Faces: 2
Includes: (2) Faces, Backplate, and Canopy Warranty: 5 yr.
Voltage: 120/277 Width: 13-7/8"
Background Color: White Emergency Back Up Battery: No
Mounting: Top and Back Green Certification or Other Recognition: NEMA Premium Rated
Bulb Technology: LED Number of Lamp Heads: 0
Optional Guard: All Exposed Hardware is Both Vandal Resistant and Anti-Corrosion Coated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum/Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads, Fixture Wattage 3.8

Technical Guides

Reviews of Philips Chloride #60MLA3RW