Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PHILIPS CHLORIDE Cast Aluminum/ LED Exit Sign

  • Zoro #: G0046938
  • Mfr #: 60MLA3GB

$239.19

  • Letter Color: Green
  • Lighting Technology: LED
  • Item: Exit Sign
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Philips Chloride #60MLA3GB Specifications

  • Zoro #: G0046938
  • Mfr #: 60MLA3GB
Letter Color: Green Lighting Technology: LED
Item: Exit Sign Green Certification or Other Recognition: NEMA Premium Rated
Mounting: Top and Back Optional Guard: All Exposed Hardware is Both Vandal Resistant and Anti-Corrosion Coated
Housing Color: Black Height: 8-27/32"
Emergency Back Up Battery: No Housing Color - Emergency Lighting and Exit Signs: Black
Housing Material: Cast Aluminum/Polycarbonate Operating Temp. Range: -40 Degrees to 113 Degrees F
Warranty: 5 yr. Housing Material - Emergency Lighting and Exit Signs: Aluminum/Plastic
Lamp Type: Led Standards: UL Listed to Standard 924, UL Listed Damp and Wet Location Listed -40 Degrees F (-40 Degrees C) to 113 Degrees F (45 Degrees C), NFPA 101 (Life Safety Code), NFPA 70 (National Electric Code), BOCA, OSHA and IBC Illumination Standards, NEMA Premium Certified, Meets ADA Specifications for Wall Mounted Lighting Fixtures, LEC 61951-1 Life Testing (Batteries), Certified to the California Energy Commission in Accordance with California Law
Directional Indicators - Emergency Lighting and Exit Signs: Universal Field Selectable Chevrons Item - Emergency Lighting and Exit Signs: Exit Sign
Fixture Wattage: 4.0 Depth: 2-27/64"
Voltage: 120/277 Number of Faces: 2
Bulb Technology: LED Background Color: Black
Number of Lamp Heads: 0 Voltage - Emergency Lighting and Exit Signs: 120/277
Lamp Head Light Source - Emergency Lighting and Exit Signs: No Heads Includes: (2) Faces, Backplate, and Canopy
Width: 13-7/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum/Plastic, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery No, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads, Fixture Wattage 4.0

Technical Guides

Reviews of Philips Chloride #60MLA3GB