Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

LED Step Light, Amber Light, 9-13/16in.L

  • Zoro #: G0095241
  • Mfr #: SDIHOCWAMTP
Philips Chloride LED Step Light, Amber Light, 9-13/16in.L SDIHOCWAMTP
Philips Chloride LED Step Light, Amber Light, 9-13/16in.L SDIHOCWAMTP
$376.62
  • Housing Color: White
  • Lens Type: Clear Polycarbonate
  • Watts: 6
See full product details
This item ships free.

Philips Chloride #SDIHOCWAMTP Specifications

  • Zoro #: G0095241
  • Mfr #: SDIHOCWAMTP
Housing Color: White Lens Type: Clear Polycarbonate
Watts: 6 Light Color: Amber
Fixture Housing Material: Steel Standards: ADA compliant, ETL Listed, ETL wet location listing for die-case back box only, LM-79 compliant photometry
Dimmable: No Fixture Voltage: 120/277
Width: 3-1/2" Item - Decorative and Surface Mount Fixtures: LED Decorative Fixture
IP Rating: Not Rated Linkable Up To: Unlinkable
Height: 3-39/64" Item: LED Step Light
Housing Material: Steel Fixture Warranty: 5 yr
Fixture Type - Decorative and Surface Mount Fixtures: Step Light Lumens Per Watt: 11.7
Lamp Watts - Fixtures: 7.0 W Warranty: 5 yr.
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Lighting Technology: LED
Emergency Battery Backup: No Lighting Certification: Unrated
Number of LEDs: 1 Nominal Length: 9 13/16 in
Voltage: 120/277 Nominal Width: 3 1/2 in
Lumens: 70 lm Length: 9-13/16"
Fixture Housing Color: White Nominal Height: 3 39/64 in
Max. Fixture Wattage: 7.2 W Lumens per Watt: 11.7 lm/W
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LED Decorative Fixture, Step Light, Nominal Length 9 13/16 in, Nominal Width 3 1/2 in, Nominal Height 3 39/64 in, Linkable Up To Unlinkable, Max. Fixture Wattage 7.2 W, Lamp Watts - Fixtures 7.0 W, Fixture Voltage 120/277, 70 lm Lumens, Dimmable No, Lumens per Watt 11.7 lm/W, Lighting Technology LED, Emergency Battery Backup No, IP Rating Not Rated, Lighting Certification Unrated, Light Color Amber, Fixture Housing Color White, Fixture Housing Material Steel, Fixture Warranty 5 yr

Technical Guides

Reviews of Philips Chloride #SDIHOCWAMTP