Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

LED Step Light, White Light, 9-13/16in.L

  • Zoro #: G0095269
  • Mfr #: SDIHOCWWTTP
Philips Chloride LED Step Light, White Light, 9-13/16in.L SDIHOCWWTTP
Philips Chloride LED Step Light, White Light, 9-13/16in.L SDIHOCWWTTP
$376.62
  • Length: 9-13/16"
  • Width: 3-1/2"
  • Voltage: 120/277
See full product details
This item ships free.

Philips Chloride #SDIHOCWWTTP Specifications

  • Zoro #: G0095269
  • Mfr #: SDIHOCWWTTP
Length: 9-13/16" Width: 3-1/2"
Voltage: 120/277 Height: 3-39/64"
Lumens: 70 lm Watts: 6
Dimmable: No Fixture Warranty: 5 yr
Fixture Housing Material: Steel Nominal Width: 3 1/2 in
Linkable Up To: Unlinkable Item: LED Step Light
Nominal Length: 9 13/16 in Lighting Certification: Unrated
Item - Decorative and Surface Mount Fixtures: LED Decorative Fixture Number of LEDs: 1
Fixture Voltage: 120/277 IP Rating: Not Rated
Housing Material: Steel Light Color: White
Standards: ADA compliant, ETL Listed, ETL wet location listing for die-case back box only, LM-79 compliant photometry Fixture Type - Decorative and Surface Mount Fixtures: Step Light
Lighting Technology: LED Warranty: 5 yr.
Fixture Housing Color: White Max. Fixture Wattage: 7.2 W
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Nominal Height: 3 39/64 in
Emergency Battery Backup: No Lumens Per Watt: 11.7
Lamp Watts - Fixtures: 7.0 W Housing Color: White
Lens Type: Clear Polycarbonate Lumens per Watt: 11.7 lm/W
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LED Decorative Fixture, Step Light, Nominal Length 9 13/16 in, Nominal Width 3 1/2 in, Nominal Height 3 39/64 in, Linkable Up To Unlinkable, Max. Fixture Wattage 7.2 W, Lamp Watts - Fixtures 7.0 W, Fixture Voltage 120/277, 70 lm Lumens, Dimmable No, Lumens per Watt 11.7 lm/W, Lighting Technology LED, Emergency Battery Backup No, IP Rating Not Rated, Lighting Certification Unrated, Light Color White, Fixture Housing Color White, Fixture Housing Material Steel, Fixture Warranty 5 yr

Technical Guides

Reviews of Philips Chloride #SDIHOCWWTTP