Shop Alternate Products
This Product is Discontinued
Signify
Halogen Lamp, MRC16 Bulb Shape, 20W (Discontinued)
Mfr # BC20MRC16/FL36 BAB
Zoro # G1614171
This Product is Discontinued
Key Features
- Bulb Shape MR16
- Bulb Housing Glass
- Max Overall Bulb Length 1-3/4"
- Voltage 12V
- Three-Way No
Customers Also Purchased
- Brand Signify
-
MFR #
BC20MRC16/FL36 BAB
-
Zoro #
G1614171
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 1-3/4" |
Max. Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 2" |
Overall Length | 1 3/4 in |
Bulb Dia. | 2 in |
Details
Bulb Shape | MR16 |
Bulb Housing | Glass |
Voltage | 12V |
Three-Way | No |
Shatter-Resistant | No |
Bulb Base Type | 2-Pin (GU10) |
Lighting Technology | Halogen |
Rough Service | No |
Watts | 20 W |
Bulb Finish | Clear |
Average Bulb Life | 3000 hr. |
Bulb Technology | Halogen |
Bulb Primary Application | General Purpose |
Standards | Meets 2012 Lighting Legislation Energy Standards |
Indoor/Outdoor Usage | Indoor/Semi-Protected Outdoor |
High Output | No |
Bulb Beam Angle | 36 Degrees |
Item | Halogen Bulb |
Lumens | 205 lm |
Dimmable | Yes |
Bulb Power Source | Plug and Play |
Bulb Color Temp. | 3000K |
Light Distribution | Flood |
Bulb Min. Starting Temp. | 0 Degrees F |
Bulb Designation | BC20MRC16/FL36 6/3 |
ANSI Code | BAB |
Bulb Minimum Starting Temperature | 0 Degrees F |
Trade Number | DICHRO/3000/20W/36D |
Color Temperature | 3000K |
Rated Life | 3,000 hr |
Light Technology | Halogen |
Wattage Equivalency | 20W INC |
Overall Bulb Shape | MR |
Overall Bulb Base Type | 2-Pin |
Light Color | White |
Color Rendering Index | 100 |
Incandescent Wattage Equivalency | 20 W |
Amps | 1.67 A |
Description
Halogen Bulb, Bulb Base Type 2-Pin (GU10), Bulb Beam Angle 36 Degrees , Bulb Dia. 2 in, Bulb Housing Glass, Bulb Shape MR16, Color Rendering Index 100, Color Temperature 3000K, Incandescent Wattage Equivalency 20 W, Lumens 205 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number DICHRO/3000/20W/36D, Voltage 12V, Watts 20 W, Rated Life 3,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code BAB
- This item has been restricted from sale in the following states: CO, NV, VT