Shop Alternate Products
This Product is Discontinued
Signify
Incandescent Lamp, A21 Bulb Shape, 150W (Discontinued)
Mfr # 150/RS/TF 120-130V 8/1 PK
Zoro # G1614695
This Product is Discontinued
Key Features
- Bulb Shape A21
- Bulb Base Type Medium Screw (E26)
- Watts 150 W
- Lumens 2,205 lm
- Lighting Technology Incandescent
Customers Also Purchased
- Brand Signify
-
MFR #
150/RS/TF 120-130V 8/1 PK
-
Zoro #
G1614695
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 5-3/4" |
Light Bulb Dia. | 2-5/8" |
Max. Overall Bulb Length | 5-3/4" |
Overall Length | 5 3/4 in |
Bulb Dia. | 2 5/8 in |
Details
Bulb Shape | A21 |
Bulb Base Type | Medium Screw (E26) |
Watts | 150 W |
Lumens | 2,205 lm |
Lighting Technology | Incandescent |
Voltage | 120V AC |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Bulb Technology | Incandescent |
Bulb Housing | Glass |
Bulb Min. Starting Temp. | -10 Degrees F |
Bulb Designation | 100/300/W/12-1/SL WP TP |
ANSI Code | C78.20 |
Light Distribution | Flood |
High Output | No |
Shatter-Resistant | Yes |
Trade Number | 100/300/W/12-1/SL WP TP |
Average Bulb Life | 1000 hr. |
Bulb Power Source | Plug and Play |
Indoor/Outdoor Usage | Indoor/Semi-Protected Outdoor |
Bulb Finish | Clear |
Light Color | White |
For Enclosed Fixtures | No |
Three-Way | No |
Rough Service | Yes |
Bulb Beam Angle | 360 Degrees |
Standards | Meets 2012 Lighting Legislation Energy Standards |
Item | Incandescent Bulb |
Bulb Primary Application | General Purpose |
Bulb Start Type | Instant |
Bulb Operating Temp. Range | -10 Degrees to 100 Degrees F |
Bulb Minimum Starting Temperature | -10 Degrees F |
Overall Bulb Base Type | Medium Screw |
Rated Life | 1,000 hr |
Wattage Equivalency | 150W INC |
Color Temperature | 2700K |
Overall Bulb Shape | A |
Light Technology | Incandescent |
Maximum Operating Temperature | 100 Degrees F |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A21, Bulb Finish Clear, Color Temperature 2700K, Lumens 2,205 lm, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number 100/300/W/12-1/SL WP TP, Voltage 120V AC, Watts 150 W, Bulb Beam Angle 360 Degrees , Rated Life 1,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service Yes, ANSI Code C78.20, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Documents & Resources
- This item has been restricted from sale in the following states: CO, NV, VT