Philips

Incandescent Lamp, R20 Bulb Shape, 45W

Philips Incandescent Lamp, R20 Bulb Shape, 45W 45R20/LL 120V 6/1 TP
Hover or click to zoom Tap to zoom
$1.96 14% off
$1.68
  • Bulb Shape: R20
  • Bulb Base Type: Medium Screw (E26)
  • Watts: 45W
See full product details
Orders over $75 ship free.

Total: $1.68

Philips #45R20/LL 120V 6/1 TP Specifications

  • Bulb Shape: R20
  • Bulb Base Type: Medium Screw (E26)
  • Watts: 45W
  • Lumens: 385 lm
  • Lighting Technology: Incandescent
  • Voltage: 120V AC
  • Bulb Color Temp.: 2550K
  • Dimmable: Yes
  • Trade Number: 45R20/LL/6/1 TP
  • Max. Overall Bulb Length: 3-3/4"
  • Standards: Meets 2012 Lighting Legislation Energy Standards
  • Indoor/Outdoor Usage: Indoor/Semi-Protected Outdoor
  • Bulb Min. Starting Temp.: -10 Degrees F
  • For Enclosed Fixtures: No
  • Light Distribution: Spot
  • Bulb Beam Angle: 40 Degrees
  • Three-Way: No
  • Light Bulb Dia.: 2-1/2"
  • Item: Incandescent Bulb
  • High Output: No
  • Shatter-Resistant: No
  • Bulb Operating Temp. Range: -10 Degrees to 100 Degrees F
  • Bulb Power Source: Plug and Play
  • Bulb Technology: Incandescent
  • Bulb Finish: Clear
  • ANSI Code: C78.23
  • Bulb Designation: 45R20/LL/6/1 TP
  • Max Overall Bulb Length: 3-3/4"
  • Bulb Primary Application: General Purpose
  • Bulb Housing: Glass
  • Rough Service: No
  • Bulb Start Type: Instant
  • Average Bulb Life: 2500 hr.
  • Bulb Minimum Starting Temperature: -10 Degrees F
  • Light Technology: Incandescent
  • Overall Bulb Base Type: Medium Screw
  • Rated Life: 2,500 hr
  • Color Temperature: 2550K
  • Bulb Dia.: 2 1/2 in
  • Overall Bulb Shape: R
  • Overall Length: 4 in
  • Wattage Equivalency: 45W INC
  • Product Type: Incandescent Bulb
  • Country of Origin (subject to change): China

Description

Incandescent Bulb, R20 Bulb Shape, Medium Screw (E26) Bulb Base Type, Incandescent, 385 lm, 45W, 120V AC, Trade Number 45R20/LL/6/1 TP, Bulb Primary Application General Purpose, Reflector Bulb Type, 2550 K, 40 Degrees Bulb Beam Angle, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant No, Rough Service No, Dimmable Yes, Bulb Finish Clear, Bulb Housing Glass, 2 1/2 in Bulb Dia., 4 in Overall Length, Rated Life 2,500 hr, Bulb Minimum Starting Temperature -10 Degrees F

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA, CO, NV, VT

Reviews of Philips #45R20/LL 120V 6/1 TP