Philips

LED Bulb, 16W, 120VAC, Dimmable

Philips LED Bulb, 16W, 120VAC, Dimmable 16A19/PER/950/P/E26/DIM 6/1FB T20
Hover or click to zoom Tap to zoom
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Housing: Polycarbonate
  • Bulb Shape: A19
  • Dimmable: Yes
  • Light Distribution: Omnidirectional
  • Voltage: 120V AC
  • Watts: 16 W
  • Light Technology: LED
See full product details
$7.99

Subtotal: $7.99

Philips #16A19/PER/950/P/E26/DIM 6/1FB T20 Specifications

  • Bulb Base Type: Medium Screw (E26)
  • Bulb Housing: Polycarbonate
  • Bulb Shape: A19
  • Dimmable: Yes
  • Light Distribution: Omnidirectional
  • Voltage: 120V AC
  • Watts: 16 W
  • Light Technology: LED
  • Lumens: 1600 lm
  • Wattage Equivalency: 100W INC
  • High Output: No
  • Includes: Not Applicable
  • Item: LED Bulb
  • Bulb Operating Temp. Range: 90 Degrees C
  • Overall Bulb Base Type: Medium Screw
  • Bulb Primary Application: General Purpose
  • Bulb Power Source: Plug and Play
  • Energy Star Compliant: Yes
  • Standards: RoHS Complaint
  • Bulb Finish: Frosted
  • Color Temperature: 5,000 K
  • Amps: 135 mA
  • Overall Bulb Shape: A
  • Light Color: Daylight
  • Bulb Start Type: Not Applicable
  • Indoor/Outdoor Usage: Indoor Only
  • Overall Length: 4 3/8 in
  • For Enclosed Fixtures: No
  • Rated Life: 15,000 hr
  • Rough Service: Yes
  • Three-Way: No
  • Color Tuning: No
  • Bulb Beam Angle: 250 Degrees
  • Trade Number: 16A19/PER/950/P/E26/DIM 6/1FB T20
  • Bulb Dia.: 2 3/8 in
  • Shatter-Resistant: Yes
  • Bulb Manufacturers Warranty Length: 1 yr
  • Color Rendering Index: 90
  • CA Title 20 Compliant: Yes
  • Bulb Minimum Starting Temperature: Not Applicable
  • For Use With: General Use
  • Features: Not Applicable
  • Compliance Type: CA Title 20
  • Dimming Method: Continuous Dimming
  • Fan Cooling: Passive Cooling
  • Lighting Certification: ENERGY STAR
  • Country of Origin (subject to change): China

Description

LED Bulb, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 5000K, 1,600 lm, Wattage Equivalency 100W INC, Watts 16 W, 120 V AC, Bulb Beam Angle 250 Degrees , Dimmable Yes, Bulb Designation 16A19/PER/950/P/E26/DIM 6/1FB T20, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 3/8 in Overall Length, Rated Life 15,000 hr, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant Yes

Reviews of Philips #16A19/PER/950/P/E26/DIM 6/1FB T20

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.