Philips
LED Bulb, 3500 lm, 3000K, 27W
- Zoro #: G8299550
- Mfr #: 559666
Hover or click to zoom Tap to zoom
$57.49
- Bulb Base Type: Medium Screw (E26)
- Bulb Housing: Plastic
- Bulb Shape: Corn Cob
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $57.49
Philips #559666 Specifications
- Zoro #: G8299550
- Mfr #: 559666
- Bulb Base Type: Medium Screw (E26)
- Bulb Housing: Plastic
- Bulb Shape: Corn Cob
- Dimmable: No
- Light Distribution: Omnidirectional
- Voltage: 100 to 277V AC
- Watts: 27 W
- Light Technology: LED
- Lumens: 3500 lm
- Bulb Power Source: Direct Wired
- Indoor/Outdoor Usage: Indoor/Semi-Protected Outdoor
- Shatter-Resistant: Yes
- Bulb Finish: Clear
- Bulb Beam Angle: 360 Degrees
- Overall Length: 6 3/4 in
- Three-Way: No
- Item: LED Bulb
- Bulb Dia.: 2 3/8 in
- Color Temperature: 3,000 K
- Wattage Equivalency: 100W MH/100W HPS
- Trade Number: 27CC/LED/830/ND E26 G2 BB 6/1
- High Output: Yes
- Light Color: White
- Bulb Operating Temp. Range: -30 Degrees to 50 Degrees C
- Rated Life: 50,000 hr
- Bulb Manufacturers Warranty Length: 5 yr
- Bulb Minimum Starting Temperature: -30 Degrees C
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Bulb Primary Application: Area, Post Top, Wall Pack
- Energy Star Compliant: No
- Overall Bulb Base Type: Medium Screw
- Color Rendering Index: 80.0
- Rough Service: No
- Standards: UL Certificate, DLC Approved
- Overall Bulb Shape: CC
- Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
- Color Tuning: No
- Bulb UL Type: Type B
- Compliance Type: Not Applicable
- Dimming Type: No Dimming
- Fan Cooling: Passive Cooling
- Country of Origin (subject to change): China
Description
LED Bulb, Corn Cob Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 3000K, 3,500 lm, Wattage Equivalency 3800W HAL, Watts 27 W, 100 to 277 V AC, Bulb Beam Angle 360 Degrees , Dimmable No, Bulb Designation 27CC/LED/830/ND E26 G2 BB 6/1, Bulb Primary Application Area, Post Top, Wall Pack, Bulb Type High Output, 2 3/8 in Bulb Dia., 6 3/4 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant Yes
Reviews of Philips #559666
Explore more
- PHILIPS LED PAR LAMP Replacement, PAR 13PAR38/LED/930/F25/DIM/ULW/120V 6/1FB
- PHILIPS LED Lamp, PL Vert, 11W, 3000k, 4-Pin GX24Q 458414
- PHILIPS LED PAR LAMP Replacement, PAR 13PAR38/LED/930/F40/DIM/ULW/120V 6/1FB
- PHILIPS LED Lamp, 2200 lm, 3500K Color Temp., 16.5W 929001893604
- PHILIPS LED PAR LAMP Replacement, PAR 13PAR38/LED/935/F40/DIM/GULW/T20 6/1FB
- ILC Mini Cooper Countryman L4 1.6l 680cca Year 2013 Backup Blue LED light bulb lamp COOPER COUNTRYMAN L4 1.6L 680CCA FOR YEAR 2013
- ESL VISION Ti LED Vapor Tight 2W, 26 Watt, 2652 lm ESL-TI-VP2W-S-26W-F35
- SATCO Bulb, LED, 13W, T8, Medium Bi Pin Base, LFL Replacement S18451
- ILC Replacement for Eiko 07926 replacement light bulb lamp 07926 EIKO
- Philips LED Light Bulbs