customer-service Help
Philips

LED Bulb, A19,3000K, 800 lm, 8.8W

Philips LED Bulb, A19,3000K, 800 lm, 8.8W 929002327504
Tap to zoom
Hover or click to zoom
$5.54 12% off
$4.86
  • Bulb Base Type: 2-Pin (GU24)
  • Bulb Shape: A19
  • Dimmable: Yes
See full product details
Orders over $75 ship free.

Total: $4.86

Philips #929002327504 Specifications

  • Bulb Base Type: 2-Pin (GU24)
  • Bulb Shape: A19
  • Dimmable: Yes
  • Voltage: 120V AC
  • Watts: 8.8 W
  • Light Technology: LED
  • Lumens: 800 lm
  • Color Temperature: 3,000 K
  • Overall Bulb Shape: A
  • Bulb Primary Application: General Purpose
  • Trade Number: 8.8A19/PER/930/P/GU24/DIM 6/1FB T20
  • Overall Length: 4 1/4 in
  • Bulb Beam Angle: 360 Degrees
  • Rated Life: 15,000 hr
  • Item: LED Bulb
  • Shatter-Resistant: Yes
  • Overall Bulb Base Type: 2-Pin
  • Bulb Dia.: 2 3/8 in
  • Wattage Equivalency: 60W INC
  • Bulb UL Type: No UL Type
  • Compliance Type: CA Title 20
  • Dimming Method: Continuous Dimming
  • Lighting Certification: ENERGY STAR
  • Country of Origin (subject to change): China

Description

LED Bulb, A19 Bulb Shape, 2-Pin (GU24) Bulb Base Type, LED, 3,000 K, 800 lm, Wattage Equivalency 60W INC, Watts 8.8W, 120V AC, Bulb Beam Angle 360 Degrees , Dimmable Yes, Trade Number 8.8A19/PER/930/P/GU24/DIM 6/1FB T20, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 3/16 in Overall Length, Rated Life 15,000 hr, Shatter-Resistant Yes

Reviews of Philips #929002327504