Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Bulb, Cylindrical, 4000K, 5000 lm, 36W

  • Zoro #: G0146588
  • Mfr #: 929002251014
$53.83
  • Color Temperature: 4,000 K
  • Lighting Technology: LED
  • Bulb Minimum Starting Temperature: -40 Degrees C
See full product details
Orders over $75 ship free.

Philips #929002251014 Specifications

  • Zoro #: G0146588
  • Mfr #: 929002251014
Color Temperature: 4,000 K Lighting Technology: LED
Bulb Minimum Starting Temperature: -40 Degrees C Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Voltage: 120 to 277V AC Wattage Equivalency: 100W MH/100W HPS
Bulb Shape: Cylindrical Indoor/Outdoor Usage: Indoor/Semi-Protected Outdoor
Three-Way: No Bulb Operating Temp. Range: -40 Degrees to 45 Degrees C
Trade Number: 36CC/LED/840/ND E26 BB 12/0 Bulb Beam Angle: 360 Degrees
Watts: 36W Light Distribution: General
Max. Overall Bulb Length: 7-41/64" Rough Service: No
Bulb Base Type: Medium Screw (E26) Light Bulb Dia.: 3-25/32"
High Output: No Shatter-Resistant: Yes
Bulb Color Temp.: 4000K Color Rendering Index: 80.0
For Enclosed Fixtures: Yes Bulb Manufacturers Warranty Length: 5 yr
Item: LED Bulb Average Bulb Life: 50,000 hr.
Bulb Primary Application: General Purpose Bulb Designation: T8
Color Tuning: No Bulb Housing: Polycarbonate
Dimmable: No Bulb Finish: Clear
Bulb Power Source: Direct Wired Energy Star Compliant: No
Lumens: 5000 lm Standards: UL Listed
Rated Life: 50,000 hr Overall Length: 8 in
Overall Bulb Base Type: Medium Screw Light Technology: LED
Bulb Dia.: 3 3/4 in Overall Bulb Shape: Cylindrical
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Bulb, Cylindrical Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 4,000 K, 5000 lm, Wattage Equivalency 100W MH/100W HPS, Watts 36W, 120 to 277V AC, Bulb Beam Angle 360 Degrees , Dimmable No, Trade Number 36CC/LED/840/ND E26 BB 12/0, Bulb Primary Application General Purpose, Bulb Type High Output, 3 3/4 in Bulb Dia., 8 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant Yes

Reviews of Philips #929002251014