Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Bulb, T140,4000K, 7000 lm, 65W

  • Zoro #: G0143492
  • Mfr #: 929001993004
$34.38
  • Dimmable: No
  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Primary Application: High Bay
See full product details
Orders over $75 ship free.

Philips #929001993004 Specifications

  • Zoro #: G0143492
  • Mfr #: 929001993004
Dimmable: No Bulb Base Type: Mogul Screw (EX39)
Bulb Primary Application: High Bay Wattage Equivalency: 125W MH/125WHPS
Bulb Designation: T8 Bulb Manufacturers Warranty Length: 3 yr
Color Tuning: No Max. Overall Bulb Length: 10-33/64"
Item: LED Bulb Bulb Power Source: Direct Wired
Bulb Shape: T140 Lumens: 7000 lm
Indoor/Outdoor Usage: Indoor Only Standards: UL Listed
Bulb Minimum Starting Temperature: -20 Degrees C Watts: 65W
Bulb Beam Angle: 240 Degrees High Output: No
Rough Service: No Bulb Color Temp.: 4000K
Shatter-Resistant: Yes Bulb Housing: Polycarbonate
Color Rendering Index: 80.0 Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures: No Average Bulb Life: 25,000 hr.
Voltage: 120 to 277V AC Lighting Technology: LED
Light Distribution: Omnidirectional Light Bulb Dia.: 5-35/64"
Bulb Operating Temp. Range: -20 Degrees to 40 Degrees C Color Temperature: 4,000 K
Energy Star Compliant: No Three-Way: No
Bulb Finish: Frosted Trade Number: 65HB/LED/840/ND FB 6/1
Light Technology: LED Bulb Dia.: 5 1/2 in
Overall Bulb Base Type: Mogul Screw Rated Life: 50,000 hr
Overall Bulb Shape: T Overall Length: 10 1/2 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Bulb, T140 Bulb Shape, Mogul Screw (EX39) Bulb Base Type, LED, 4,000 K, 7000 lm, Wattage Equivalency 125W MH/125WHPS, Watts 65W, 120 to 277V AC, Bulb Beam Angle 240 Degrees , Dimmable No, Trade Number 65HB/LED/840/ND FB 6/1, Bulb Primary Application High Bay, Bulb Type High Output, 5 1/2 in Bulb Dia., 10 1/2 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant Yes

Reviews of Philips #929001993004