Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Bulb, T160,3000K, 4800 lm, 45W

  • Zoro #: G0147638
  • Mfr #: 929001989804
$21.48
  • Bulb Manufacturers Warranty Length: 3 yr
  • Watts: 45W
  • Voltage: 120 to 277V AC
See full product details
Orders over $75 ship free.

Philips #929001989804 Specifications

  • Zoro #: G0147638
  • Mfr #: 929001989804
Bulb Manufacturers Warranty Length: 3 yr Watts: 45W
Voltage: 120 to 277V AC Standards: UL Listed
Rough Service: No Bulb Color Temp.: 3000K
Bulb Beam Angle: 240 Degrees Bulb Designation: T8
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Dimmable: No
Color Temperature: 3,000 K Light Bulb Dia.: 6-19/64"
Color Tuning: No For Enclosed Fixtures: No
Item: LED Bulb Bulb Shape: T160
Bulb Housing: Polycarbonate Lumens: 4800 lm
Three-Way: No Wattage Equivalency: 70W MH/70W HPS
Max. Overall Bulb Length: 10-25/64" Bulb Minimum Starting Temperature: -20 Degrees C
Shatter-Resistant: Yes Lighting Technology: LED
Color Rendering Index: 82.0 Bulb Base Type: Medium Screw (E26)
Bulb Power Source: Direct Wired Light Distribution: Omnidirectional
Bulb Operating Temp. Range: -20 Degrees to 40 Degrees C Bulb Finish: Frosted
Energy Star Compliant: No Indoor/Outdoor Usage: Indoor Only
High Output: No Bulb Primary Application: High Bay
Trade Number: 45HB/LED/830/ND BB 6/1 Average Bulb Life: 25,000 hr.
Light Technology: LED Overall Length: 10 1/2 in
Rated Life: 50,000 hr Bulb Dia.: 6 5/16 in
Overall Bulb Base Type: Medium Screw Overall Bulb Shape: T
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Bulb, T160 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 3,000 K, 4800 lm, Wattage Equivalency 70W MH/70W HPS, Watts 45W, 120 to 277V AC, Bulb Beam Angle 240 Degrees , Dimmable No, Trade Number 45HB/LED/830/ND BB 6/1, Bulb Primary Application High Bay, Bulb Type High Output, 6 5/16 in Bulb Dia., 10 1/2 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant Yes

Reviews of Philips #929001989804