Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Bulb, T8,5000K, 1600 lm, 10W

  • Zoro #: G0147148
  • Mfr #: 929001991834
$8.28
  • Lighting Technology: LED
  • Bulb Manufacturers Warranty Length: 3 yr
  • Wattage Equivalency: 32W LFL
See full product details
Orders over $75 ship free.

Philips #929001991834 Specifications

  • Zoro #: G0147148
  • Mfr #: 929001991834
Lighting Technology: LED Bulb Manufacturers Warranty Length: 3 yr
Wattage Equivalency: 32W LFL Energy Star Compliant: No
Indoor/Outdoor Usage: Indoor Only Dimmable: No
Rough Service: No Color Temperature: 5,000 K
Lumens: 1600 lm Three-Way: No
Bulb Beam Angle: 240 Degrees Bulb Power Source: Plug and Play
Bulb Minimum Starting Temperature: -20 Degrees C Item: LED Bulb
Bulb Designation: T8 Max. Overall Bulb Length: 47-3/4"
Light Distribution: Downward Voltage: 120 to 277V AC
Shatter-Resistant: No Bulb Shape: T8
Bulb Housing: Glass Standards: UL Listed, RoHS Compliant, DLC
For Enclosed Fixtures: Yes Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Primary Application: General Purpose Trade Number: 10T8/COR/48-850/IF16/G 10/1
Color Tuning: No Bulb Base Type: 2-Pin (G13)
Light Bulb Dia.: 1" Color Rendering Index: 82.0
Average Bulb Life: 50,000 hr. Bulb Color Temp.: 5000K
Bulb Operating Temp. Range: -20 Degrees to 45 Degrees C Bulb Finish: Frosted
High Output: No Watts: 10W
Overall Bulb Base Type: 2-Pin Rated Life: 50,000 hr
Bulb Dia.: 1 in Overall Bulb Shape: T
Overall Length: 47 3/4 in Light Technology: LED
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Bulb, T8 Bulb Shape, 2-Pin (G13) Bulb Base Type, LED, 5,000 K, 1600 lm, Wattage Equivalency 32W LFL, Watts 10W, 120 to 277V AC, Bulb Beam Angle 240 Degrees , Dimmable No, Trade Number 10T8/COR/48-850/IF16/G 10/1, Bulb Primary Application General Purpose, Bulb Type Linear, 1 in Bulb Dia., 47 3/4 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No

Reviews of Philips #929001991834