Philips
LED Corn Cob HID Replacement, Corncob
- Zoro #: G102671136
- Mfr #: 54CC/LED/840/LS EX39 G3 BB 3/1
Hover or click to zoom Tap to zoom
$68.13
- Bulb Base Type: Mogul Screw (EX39)
- Bulb Housing: Plastic
- Bulb Shape: Corn Cob
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $68.13
Philips #54CC/LED/840/LS EX39 G3 BB 3/1 Specifications
- Zoro #: G102671136
- Mfr #: 54CC/LED/840/LS EX39 G3 BB 3/1
- Bulb Base Type: Mogul Screw (EX39)
- Bulb Housing: Plastic
- Bulb Shape: Corn Cob
- Dimmable: Yes
- Light Distribution: 360 Degrees , General
- Voltage: 100 to 277V AC
- Watts: 250W (150W-250W)
- Light Technology: LED
- Lumens: 7800 lm
- High Output: No
- Standards: UL Listed, DLC
- Series: CorePro LED Corn Cobs
- Lighting Certification: DesignLights Consortium (DLC)
- Three-Way: No
- Energy Star Compliant: Not Applicable
- Color Temperature: 4,000K
- Color Tuning: No
- Fan Cooling: Passive Cooling
- Light Color: Cool White
- Bulb Designation: LED Corn Cob
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Amps: 600 mA
- Rough Service: No
- Bulb Power Source: Direct Wired
- Bulb Primary Application: General Purpose
- Item: LED Corn Cob HID Replacement
- Bulb Start Type: Instant
- Bulb Minimum Starting Temperature: -30 Degrees C
- For Enclosed Fixtures: Yes
- Overall Bulb Base Type: Mogul Screw
- Dimming Method: Continuous Dimming
- Color Rendering Index: 80
- Dimming Type: 0-10V
- Rated Life: 50,000 hr
- Features: Ballast ByPass, Passive Thermal System (No Fan Noise), Small form factor, Lumen Selectable
- Bulb Operating Temp. Range: -30 Degrees to 55 Degrees C
- Shatter-Resistant: Yes
- Overall Length: 9 5/8 in
- Includes: Not Applicable
- Bulb Beam Angle: 360 Degrees
- Bulb UL Type: Type B
- Bulb Finish: Clear
- Bulb Dia.: 3 3/8 in
- Bulb Manufacturers Warranty Length: 5 yr Limited
- For Use With: Area Lighting, Canopy/Ceiling Mount, Cobra Head, Dry or Damp Environments, Flood/Landscape Lighting, High Bay/Low Bay, Post Top
- Overall Bulb Shape: Corncob
- Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
- Compliance Type: Not Applicable
- Indoor/Outdoor Usage: Indoor/Semi-Protected Outdoor
- Wattage Equivalency: 250W (150W-250W) MH/HPS
- Country of Origin (subject to change): China
Description
LED Corn Cob HID Replacement, Corn Cob Bulb Shape, Mogul Screw (EX39) Bulb Base Type, LED, 4000K, 7,800 lm, Wattage Equivalency 3800W HAL, Watts 54 W, 100 to 277 V AC, Bulb Beam Angle 360 Degrees , Dimmable Yes, Bulb Designation LED Corn Cob, Bulb Primary Application General Purpose, Bulb Type Standard, 3 3/8 in Bulb Dia., 9 5/8 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant Yes
Reviews of Philips #54CC/LED/840/LS EX39 G3 BB 3/1
Explore more
- PHILIPS Linear LED Bulb, UL Type B, 2000 lm 929002484404
- PHILIPS LED DIM A19 E26 60W SW 464883
- PHILIPS Lamp, Non Dimmable, 165W, 4000K, 19000 lm 465674
- PHILIPS LED Tube, Linear, T8, 34W, 5000K, 4200lm, 120V 929002014104
- PHILIPS LED Corn Cob HID Replacement, Corncob 45CC/LED/830/LS EX39 G3 BB 3/1
- PHILIPS LED Lamp Replacement, A Shape 8.8A19/LED/950/P/E26/ND 6/1FB T20
- ILC Replacement for Eiko 09594 replacement light bulb lamp 09594 EIKO
- ILC Replacement for Signal Stat 3860 Blue LED Replacement replacement light bulb lamp 3860 BLUE LED REPLACEMENT SIGNAL STAT
- FEIT ELECTRIC LED SMRT A19 E26 SW 60W A1960CL927CAFAG
- SCHNEIDER ELECTRIC Miniature LED Bulb, 24VAC/DC V DL1CJ0241
- Philips LED Light Bulbs