Philips

LED Corn Cob HID Replacement, Wall Pack

Philips LED Corn Cob HID Replacement, Wall Pack 40WP/LED/840/LS EX39 G3 BB 3/1
Hover or click to zoom Tap to zoom
$87.20
  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Housing: Plastic
  • Bulb Shape: WP
See full product details
This item ships free.

Total: $87.20

Philips #40WP/LED/840/LS EX39 G3 BB 3/1 Specifications

  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Housing: Plastic
  • Bulb Shape: WP
  • Dimmable: Yes
  • Light Distribution: 360 Degrees , General
  • Voltage: 100 to 277V AC
  • Watts: 175W (150W-175W)
  • Light Technology: LED
  • Lumens: 5800 lm
  • Fan Cooling: Passive Cooling
  • Bulb Finish: Clear
  • Overall Length: 8 1/2 in
  • Item: LED Corn Cob HID Replacement
  • For Use With: Dry or Damp Environments, Wall Pack
  • Bulb Dia.: 3 5/8 in
  • Bulb Operating Temp. Range: -30 Degrees to 55 Degrees C
  • For Enclosed Fixtures: Yes
  • Shatter-Resistant: Yes
  • Indoor/Outdoor Usage: Indoor/Semi-Protected Outdoor
  • Includes: Not Applicable
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Features: Ballast ByPass, Passive Thermal System (No Fan Noise), Small form factor, Lumen Selectable
  • Color Temperature: 4,000K
  • Standards: UL Listed, DLC
  • Rough Service: No
  • Bulb Start Type: Instant
  • Overall Bulb Base Type: Mogul Screw
  • High Output: No
  • Lighting Certification: DesignLights Consortium (DLC)
  • Energy Star Compliant: Not Applicable
  • Bulb Power Source: Direct Wired
  • Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
  • Light Color: Cool White
  • Series: CorePro LED Wall Packs
  • Bulb Primary Application: Wall Pack
  • Amps: 444 mA
  • Dimming Type: 0-10V
  • Overall Bulb Shape: Wall Pack
  • Bulb UL Type: Type B
  • Bulb Beam Angle: 360 Degrees
  • Bulb Manufacturers Warranty Length: 5 yr Limited
  • Rated Life: 50,000 hr
  • Color Rendering Index: 80
  • Bulb Minimum Starting Temperature: -30 Degrees C
  • Dimming Method: Continuous Dimming
  • Bulb Designation: LED Corn Cob
  • Color Tuning: No
  • Compliance Type: Not Applicable
  • Wattage Equivalency: 175W (150W-175W) MH/HPS
  • Three-Way: No
  • Country of Origin (subject to change): China

Description

LED Corn Cob HID Replacement, WP Bulb Shape, Mogul Screw (EX39) Bulb Base Type, LED, 4000K, 5,800 lm, Wattage Equivalency 3800W HAL, Watts 40 W, 100 to 277 V AC, Bulb Beam Angle 180 Degrees , Dimmable Yes, Bulb Designation LED Corn Cob, Bulb Primary Application Wall Pack, Bulb Type Standard, 3 5/8 in Bulb Dia., 8 1/2 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant Yes

Reviews of Philips #40WP/LED/840/LS EX39 G3 BB 3/1