Skip to Main Content
customer-service Help
Philips

Led Downlt 65W 660L Sw4

Philips Led Downlt 65W 660L Sw4 552240
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.41
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $28.41

Philips #552240 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The more you dim     the warmer the light with the Philips Downlight with warm glow dimmable light effect. This elegant Philips LED Downlight offers a new experience for dimmable LED downlights by creating a soft     diffused light and smooth dimming from 2700K to 2200K. As the light is dimmed     the color temperature of the downlight is reduced and creates a warm     relaxing ambiance. Until now     this warm     dimming effect was only available in dimmable halogen and incandescent light bulbs. Now     here's the perfect alternative for these household applications where ambiance is as important as lowering energy bills and reducing the hassle of frequently replacing light bulbs. This fully dimmable downlight is ENERGY STAR Certified and easily converts standard 4 in. recessed cans into high-quality energy-efficient LED flood lights with soft white light for a pleasing and relaxed look. It's dimming your way. Featuring a medium based socket adapter for easy installation     the Philips LED downlight with Warm Glow has white trim and provides a soft white light that is ideal for general room lighting. Suitable for both wet and dry locations     it can be used in kitchens     living rooms     bedrooms     bathrooms and showers     or outdoors under a porch or eave.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Philips #552240