customer-service Help
Philips

LED Lamp, 14W, 2100 lm, 5000K

Philips LED Lamp, 14W, 2100 lm, 5000K 473958
Hover or click to zoom Tap to zoom
$19.26

Must order in multiples of 10

  • Bulb Base Type: Medium Bi-Pin (G13)
  • Bulb Color Temp.: 5000K
  • Bulb Housing: Polycarbonate
See full product details
Orders over $75 ship free.

Total: $192.60

Philips #473958 Specifications

  • Bulb Base Type: Medium Bi-Pin (G13)
  • Bulb Color Temp.: 5000K
  • Bulb Housing: Polycarbonate
  • Bulb Shape: T8
  • Bulb Technology: LED
  • Dimmable: Yes
  • Light Distribution: General, 180 Degrees Beam Angle
  • Type: Tube
  • Voltage: 120 to 277, 347V AC
  • Watts: 13 W
  • Light Technology: LED
  • Light Appearance: 5000K and Above, Daylight
  • Lumens: 2100 lm
  • For Enclosed Fixtures: Yes
  • Average Bulb Life: 50,000 hr.
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition: DesignLights Consortium (DLC)
  • Max. Overall Bulb Length: 48"
  • Bulb Designation: 13T8/48-5000 IF DIM 1PK 10/1
  • Max Overall Bulb Length: 48"
  • Rough Service: No
  • Energy Star Compliant: No
  • Bulb Operating Temp. Range: -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length: 7 yr
  • Color Tuning: No
  • Lighting Technology: LED
  • Bulb Min. Starting Temp.: -4 Degrees F
  • Item: Linear LED Bulb
  • Bulb Finish: Frosted
  • Standards: CE, DLC 4.0 Compliant, RoHS, UL
  • Light Bulb Dia.: 1"
  • Wattage Equivalency: 32W LFL
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Bulb Beam Angle: 180 Degrees
  • Three-Way: No
  • Bulb Primary Application: General Purpose
  • Bulb Power Source: Plug and Play
  • Color Rendering Index: 82
  • High Output: No
  • Bulb Minimum Starting Temperature: -4 Degrees F
  • Bulb UL Type: Type A, Type C
  • Rated Life: 70,000 hr
  • Color Temperature: 5,000 K
  • Overall Length: 47 3/4 in
  • Nominal Length: 4 ft
  • Shatter-Resistant: Yes
  • Bulb Dia.: 1 in
  • Series: MasterClass
  • Dimming Method: Continuous Dimming
  • Lighting Certification: DesignLights Consortium (DLC)
  • Dimming Type: 0-10V
  • Lamp Wiring: Not Applicable
  • Country of Origin (subject to change): China

Description

Linear LED Bulb, Bulb UL Type UL Type A, UL Type C, Nominal Length 4 ft, 47 3/4 in Overall Length, T8 Bulb Shape, Medium Bi-Pin (G13) Bulb Base Type, 5,000 K, LED, Watts 13 W, Wattage Equivalency 32W LFL, 2100 lm, 120 to 277, 347V AC, Shatter-Resistant Yes, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 70,000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 1 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 82.0, Color Tuning No

Reviews of Philips #473958